Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 90mm Bore, 40mmW, OneDirection
Mfr # NJ2218 C3
Zoro # G2077279
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 160mm
- Width 40mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # NJ2218 C3
- Zoro # G2077279
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 160mm |
Width | 40mm |
Outer Ring Inside Dia. (mm) | 90 |
Outer Ring Inside Dia. (In.) | 3.5432999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 62272 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 48109 |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Description
Cylindrical,90mm Bore,40mmW,OneDirection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 5/8" (AL09558)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 1/8 (R1 2 1/8)
- NTN Small Size Ball BrgStandard (6206 LLB C3)
- KEYSHAFT Keyed Shaft, Dia. 1-3/4 In, 6 In L, CS (1 3/4 GKS-1045-6)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- SKF Cylindrical Roller Bearing, Bore 40mm (NU 208 ECP)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-207 (124292 2-7/16 SC HANGAR)
- SKF Cylindrical Roller Bearings (NJ2204)
- Urb Roller Bearings