Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 90mm Bore, 30mmW, BronzeCage
Mfr # NJ218 EMA C3
Zoro # G2077297
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 160mm
- Width 30mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NJ218 EMA C3
- Zoro # G2077297
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 160mm |
Width | 30mm |
Outer Ring Inside Dia. (mm) | 90 |
Outer Ring Inside Dia. (In.) | 3.5432999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 48333 |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 40465 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Description
Cylindrical,90mm Bore,30mmW,BronzeCage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (287079)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (9106KDD)
- ELESA Oil level indicators, HCZ.254-P-VT-M12 (HCZ-VT)
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (1LPK5)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- NACHI Nu200 Series Cylindrical Roller Bearing, NU209 (NU209)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- SKF Cylindrical Roller Bearings (NU309)
- Urb Cylindrical Roller Bearings