Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 90mm Bore, 190mm OD, 43mm W
Mfr # N318 C3
Zoro # G2077330
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 190mm
- Width 43mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # N318 C3
- Zoro # G2077330
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 190mm |
Width | 43mm |
Outer Ring Inside Dia. (mm) | 90 |
Outer Ring Inside Dia. (In.) | 3.5432999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 78458 |
Dynamic Load Capacity (Lb.) | 72388 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Description
Cylindrical,90mm Bore, 190mm OD, 43mm W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HILLIARD/HILCO PH43905CG1V Replacement/Interchange Hydraulic Filter (MF0594189)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- INTERSTATE PNEUMATICS Mount Bracket for WR1130 (WR1130MB)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- MTK Roller Bearing, 25mm Bore, 52mm, NJ Type (NJ 2205 EM/C3)
- SKF Cylindrical Roller Brgs, #NU205E CP C3 (NU205E CP C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C3 (NJ-306 C/3)
- SKF SKF-N206ECP, Cylindrical Roller Brgs, N206ECP (N206ECP)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1007 M (NU-1007 M)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NJ219)
- Urb Roller Bearings