Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 90mm Bore, 160mm OD, 30mm W
Mfr # N218 C3
Zoro # G2077358
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 160mm
- Width 30mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # N218 C3
- Zoro # G2077358
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 160mm |
Width | 30mm |
Outer Ring Inside Dia. (In.) | 3.5432999999999999 |
Outer Ring Inside Dia. (mm) | 90 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 48333 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 40465 |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Description
Cylindrical,90mm Bore, 160mm OD, 30mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Drain Port Size: 3/16 in (M18-03-BL00B)
- RUGG 3/4 in. Plastic Threaded Male Hose Coupling (W2E-PDQ)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10V, 10 micron, Outside-in (MF0614371)
- AIGNEP USA 3/8" MNPT Nickle Brass Check Valve (82663-06)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU313 EM W/23)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NUP307E (NUP-307E)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ2307 (NJ-2307)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU317)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- Urb Cylindrical Roller Bearings