Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 90mm Bore, 140mm OD, 24mm W
Mfr # NU1018 MC3
Zoro # G2077367
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 140mm
- Width 24mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NU1018 MC3
- Zoro # G2077367
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 140mm |
Width | 24mm |
Outer Ring Inside Dia. (In.) | 3.5432999999999999 |
Outer Ring Inside Dia. (mm) | 90 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 24054 |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 18838 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Description
Cylindrical,90mm Bore, 140mm OD, 24mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Industrial Safety Coupler, 3/8 In FNPT (ISI 061202)
- D&D 44" Outside Length, 1/2" Top Width, 1 Ribs (A42/4L440)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D005BH3HC, Pressure Line, 5 micron, Outside-In (MF0060065)
- ROLAIR Air Compressor, 2 HP, 115V, 125 psi (VT20TB)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- SKF Cylindrical Roller Bearings (NU2210)
- BOWER Cylindrical Roller Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Open (MU1310CHL)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207 E M1 C3)
- MTK Roller Bearing, 20mm Bore, 47mm, 14mmW (NU 204 E/C3)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECJ)
- Urb Roller Bearings