Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 85mm Bore, 150mm OD, 36mm W
Mfr # NU2217 EM C3
Zoro # G2077455
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 85mm
- Outside Dia. 150mm
- Width 36mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NU2217 EM C3
- Zoro # G2077455
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 85mm |
Outside Dia. | 150mm |
Width | 36mm |
Outer Ring Inside Dia. (In.) | 3.3464999999999998 |
Outer Ring Inside Dia. (mm) | 85 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 62944 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 56200 |
Item | Cylindrical Roller Bearing |
Description
Cylindrical,85mm Bore, 150mm OD, 36mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB1250 Metric V-Belt, 1250mm Outside Length, 17mm Top Width, 1 Ribs (XPB1250)
- TOMPKINS Hydraulic Fitting-Stainless24MOR-24FP-SS (SS-6405-24-24-FG)
- CHICAGO PNEUMATIC Spindle (CA144905)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, A 5212 WB (A 5212 WB)
- SKF Cylindrical Roller Bearings (N306ECP)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- Urb Cylindrical Roller Bearings