Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 85mm Bore, 150mm OD, 28mm W
Mfr # N217 C3
Zoro # G2077461
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 85mm
- Outside Dia. 150mm
- Width 28mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # N217 C3
- Zoro # G2077461
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 85mm |
Outside Dia. | 150mm |
Width | 28mm |
Outer Ring Inside Dia. (mm) | 85 |
Outer Ring Inside Dia. (In.) | 3.3464999999999998 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 31698 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 27201 |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Description
Cylindrical,85mm Bore, 150mm OD, 28mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel, Width: 1/2 in (3ZN80)
- TRITAN Bearings, 8.00mm Bore Dia., 34,000 RPM (SSF608 ZZ FM222)
- DIXON Barbed Hose Mender, 316 SS, 1/2" ID, Male (RDM1)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, White (T0604W-20)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- FAG BEARINGS FAG-NU305 EN M1 C3, Crb With Cage 90 Mm, NU305 EN M1 C3 (NU305 EN M1 C3)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- SKF Cylindrical Roller Bearings (NU2212)
- SKF SKF-NJ207ECP/C3, Cylindrical Roller Brgs, NJ207ECPC3 (NJ207ECP/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1005 (NU-1005)
- SKF Cylindrical Roller Bearing, Bore 50mm (NU 210 ECJ)
- Urb Roller Bearings