Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 80mm Bore, 26mmW, OneDirection
Mfr # NJ216 EMA C3
Zoro # G2077470
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80mm
- Outside Dia. 140mm
- Width 26mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NJ216 EMA C3
- Zoro # G2077470
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 140mm |
Width | 26mm |
Outer Ring Inside Dia. (In.) | 3.1496 |
Outer Ring Inside Dia. (mm) | 80 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 37318 |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 31248 |
Description
Cylindrical,80mm Bore,26mmW,OneDirection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/4, L 2-1/2 (CB283420)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- DAYTON B69 V-Belt, 72" Outside Length, 21/32" Top Width, 1 Ribs (1A102)
- 3M Screw A0766, 4 per bag 1 bag/pk (28142)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2211 (NU-2211)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- BCA Cylindrical Roller Bearing (MA5209EL)
- SKF Cylindrical Roller Bearings (NU2212)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU205E TVP2 C3)
- Urb Cylindrical Roller Bearings