Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 80mm Bore, 170mm OD, 39mm W
Mfr # N316 M C3
Zoro # G2077507
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80mm
- Outside Dia. 170mm
- Width 39mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # N316 M C3
- Zoro # G2077507
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 170mm |
Width | 39mm |
Outer Ring Inside Dia. (In.) | 3.1496 |
Outer Ring Inside Dia. (mm) | 80 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 60100 |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 55100 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Description
Cylindrical,80mm Bore, 170mm OD, 39mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Plastic Fluid Level Sight Glass - G 3/4" Pipe Thread - J.W. Winco 6311020 (TLT-G3/4)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1102)
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6008ZZCM AV2S)
- PIX PIX, A29.5/4L315, V-Belt 1/2 X 31.5 (A29.5/4L315)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- SKF Cylindrical Roller Bearings (NJ 309)
- BOWER Cylindrical Roller Bearing - 60 Mm Id X 110 Mm Od X 22 Mm W; Open (MR1212EL)
- SKF Cylindrical Roller Bearings (NU203)
- NACHI NU200 Series Cylindrical Roller Bearing (NU217 S286 J4C/149)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU2228 E M1 C3)
- SKF SKF-NJ207ECP/C3, Cylindrical Roller Brgs, NJ207ECPC3 (NJ207ECP/C3)
- Urb Cylindrical Roller Bearings