Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 75mm Bore, 37mmW, OneDirection
Mfr # NJ315 E C3
Zoro # G2077577
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 75mm
- Outside Dia. 160mm
- Width 37mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # NJ315 E C3
- Zoro # G2077577
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 75mm |
Outside Dia. | 160mm |
Width | 37mm |
Outer Ring Inside Dia. (mm) | 75 |
Outer Ring Inside Dia. (In.) | 2.9527999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 58675 |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 53729 |
Lubrication | Light Oil Preservative |
Description
Cylindrical,75mm Bore,37mmW,OneDirection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 54 # of Teeth (50Q54)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305-2RS (6305 2RSL/C3 PRX)
- HYDAC RV-30-01.X/12 Inline Hydraulic Check Valve, Size 30 (RV-30-01.X/12)
- GATES PowerGrip Timing Belts, 135L075 (135L075)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- NTN Self-Aligning Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Cylindrical Bore; Open (1205)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU307EM.C3)
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- Urb Cylindrical Roller Bearings