Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 75mm Bore, 2Pc Inner Ring
Mfr # NUP315 E C3
Zoro # G2077610
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 75mm
- Outside Dia. 160mm
- Width 37mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # NUP315 E C3
- Zoro # G2077610
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 75mm |
Outside Dia. | 160mm |
Width | 37mm |
Outer Ring Inside Dia. (In.) | 2.9527999999999999 |
Outer Ring Inside Dia. (mm) | 75 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 58675 |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 53729 |
Description
Cylindrical,75mm Bore, 2Pc Inner Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25MF-G)
- SPEEDAIRE Silencer Muffler, 1/8 In MNPT, 5/8 In Hex (1EJW4)
- MARATHON MOTORS Marathon Motors Unit Heater Motor, X302, 048A11T199, 1/6 HP, 1075 RPM, 115 V, 1 PH, 48Y, TEAO (X302)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-25-11)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU205E TVP2 C3)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU317)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C4 (NJ-306 C/4)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NJ306E.TVP2)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU207 (NU-207)
- Urb Cylindrical Roller Bearings