Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 70mm, 24mmW OneDirection
Mfr # NJ214 EM C3
Zoro # G2077717
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70mm
- Outside Dia. 125mm
- Width 24mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NJ214 EM C3
- Zoro # G2077717
- UPC # 00637410080799
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 125mm |
Width | 24mm |
Outer Ring Inside Dia. (mm) | 70 |
Outer Ring Inside Dia. (In.) | 2.7559 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 30574 |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 26527 |
Item | Cylindrical Roller Bearing |
Description
Cylindrical,70mm,24mmW OneDirection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 15mm, 6002ZZ (6002 ZZ/C3 PRX)
- TSUBAKI 10FT 1/2IN SINGLE ROLLER CHAIN (RS40-RIV-240L)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010ON, Return Line, 10 micron (ZX-0165R010ON)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT, PK 6 (CA440-D6)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- NACHI NU200 Series Cylindrical Roller Bearing (NU206)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECJ)
- SKF Cylindrical Roller Bearings (NU203)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU313 EM W/23)
- Urb Cylindrical Roller Bearings