Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 65mm Bore, 140mmOD, BronzeCage
Mfr # NU 2313 EM/C3
Zoro # G2077796
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 65mm
- Outside Dia. 140mm
- Width 48mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NU 2313 EM/C3
- Zoro # G2077796
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 65mm |
Outside Dia. | 140mm |
Width | 48mm |
Outer Ring Inside Dia. (mm) | 65 |
Outer Ring Inside Dia. (In.) | 2.5590999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 42713 |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 40240 |
Description
Cylindrical,65mm Bore,140mmOD,BronzeCage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Insert Ball Bearing, Bore 1-1/2 In (SUC208-24)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- DAYTON 5VX690 Cogged V-Belt, 69" Outside Length, 5/8" Top Width, 1 Ribs (2L427)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50BRDSRM04.00)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1006 (NU-1006)
- FAG BEARINGS FAG-NU305 EN M1 C3, Crb With Cage 90 Mm, NU305 EN M1 C3 (NU305 EN M1 C3)
- SKF Cylindrical Roller Bearings (NU214)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1007 M (NU-1007 M)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- Urb Roller Bearings