Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 60mm Bore, 130mm OD, 31mm W
Mfr # NU 312 MA/C3
Zoro # G2077909
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60mm
- Outside Dia. 130mm
- Width 31mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NU 312 MA/C3
- Zoro # G2077909
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 130mm |
Width | 31mm |
Outer Ring Inside Dia. (mm) | 60 |
Outer Ring Inside Dia. (In.) | 2.3622000000000001 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 34845 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 33271 |
Description
Cylindrical,60mm Bore, 130mm OD, 31mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6L246)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060419)
- NUMATICS Connector, Coil, 22mm DIN, 110V (230-366 110V)
- BETA 1 FILTERS Air/Oil Separator replacement for 200ECH035 / GARDNER DENVER (B1AS0001007)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- SKF Cylindrical Roller Brgs, #NU213ECM/C3 (NU213ECM/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NJ309)
- NACHI NU200 Series Cylindrical Roller Bearing (NU215 C3)
- SKF Cylindrical Roller Bearings (NU213E)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NJ219)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- Urb Cylindrical Roller Bearings