Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 50mm Bore, 2Pc Inner Ring
Mfr # NUP210 ES C3
Zoro # G2078058
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Outside Dia. 90mm
- Width 20mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # NUP210 ES C3
- Zoro # G2078058
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 90mm |
Width | 20mm |
Outer Ring Inside Dia. (mm) | 50 |
Outer Ring Inside Dia. (In.) | 1.9684999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 15354 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 14320 |
Agency Compliance | ABMA |
Description
Cylindrical,50mm Bore, 2Pc Inner Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (056C17D5347)
- KOYO Roller Thrust Bearing Washer, 5/16in Bore (TRA-512)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-14 CI 1/4 NPT (OS) B)
- BESTORQ replacement for 114431 DR POWER EQUIPMENT String Trimmer: Pro Trimmer Belt for Drive, 4LK450 (4LK450)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU216 ECP)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NJ306E.TVP2)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- SKF Cylindrical Roller Bearing, Bore 45mm (NU 209 ECJ)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NUP203ETVP2 X-LIFE)
- Urb Roller Bearings