Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 45mmBore, Removable OuterRing
Mfr # N209 C3
Zoro # G2078085
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45mm
- Outside Dia. 85mm
- Width 19mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # N209 C3
- Zoro # G2078085
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 85mm |
Width | 19mm |
Outer Ring Inside Dia. (In.) | 1.7717000000000001 |
Outer Ring Inside Dia. (mm) | 45 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 14522 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Dynamic Load Capacity (Lb.) | 13870 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Description
Cylindrical,45mmBore,Removable OuterRing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1HP, 1725RPM, 115/230V, 60HZ, 56H, Capacitor-Start, 1 HP, 115/230V, 1,725 Nameplate RPM (FD1CM2PZ)
- FESTO Round Cylinder DSNU-32-100-P-A (DSNU-32-100-P-A)
- D&D 28" Outside Length, 1/2" Top Width, 1 Ribs (A26/4L280)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M5A)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ206 C3 (NJ-206 C/3)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- FAG BEARINGS Axial Cylindrical Roller Bearing <= 90 Mm (81105)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 311 ECJ/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- Urb Roller Bearings