Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 45mm Bore, 85mm OD, 19mm W
Mfr # NU209 ES C3
Zoro # G2078100
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45mm
- Outside Dia. 85mm
- Width 19mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # NU209 ES C3
- Zoro # G2078100
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 85mm |
Width | 19mm |
Outer Ring Inside Dia. (In.) | 1.7717000000000001 |
Outer Ring Inside Dia. (mm) | 45 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 14520 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 13870 |
Description
Cylindrical,45mm Bore, 85mm OD, 19mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, AP33 (AP33)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, 303 SS (MCL-17-SS)
- LEGACY LED-IN HOSE HP 100'X5/8"" (HFZG5100YW)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MP BULKHEAD W/LN (2706-LN-20-20)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU307E)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU203E (NU-203E)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU315)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- Urb Roller Bearings