Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 40mm Bore 18mmW, OneDirection
Mfr # NJ208 EMA C3
Zoro # G2078225
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 80mm
- Width 18mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NJ208 EMA C3
- Zoro # G2078225
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 80mm |
Width | 18mm |
Outer Ring Inside Dia. (mm) | 40 |
Outer Ring Inside Dia. (In.) | 1.5748 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 11600 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 11824 |
Description
Cylindrical,40mm Bore 18mmW,OneDirection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D02B25GAV, Pressure Line, 25 micron, Outside-In (MF0059666)
- PARKER 5/8In Buna 2Ma Rod Gland Cartridge Kit Pneumatic Cylinder Parts And Accessory (RG02MA0061)
- SMC Male Branch Tee, 6mm, TubexR(PT) (KQ2T06-M5A)
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119309-375)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- NTN Self-Aligning Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Cylindrical Bore; Open (1205)
- NACHI NU200 Series Cylindrical Roller Bearing (NU206)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2211E M C3 (NU-2211E M C/3)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK0810)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207)
- FAFNIR WIR Eccentric, Standard Duty, 1100KRR (1100KRR)
- Urb Cylindrical Roller Bearings