Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 35mm Bore, One Direction
Mfr # NJ2307 E C3
Zoro # G2078240
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35mm
- Outside Dia. 80mm
- Width 31mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # NJ2307 E C3
- Zoro # G2078240
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 80mm |
Width | 31mm |
Outer Ring Inside Dia. (In.) | 1.3779999999999999 |
Outer Ring Inside Dia. (mm) | 35 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 20210 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 19221 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Description
Cylindrical,35mm Bore, One Direction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL1H11)
- DAYTON 3L150 V-Belt, 15" Outside Length, 3/8" Top Width, 1 Ribs (3L150)
- TOMPKINS Hydraulic Fitting-Steel16FJ-08MJ (2406-16-08)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- FAFNIR WIR Eccentric, Standard Duty, 1100KRR (1100KRR)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1005 (NU-1005)
- Urb Cylindrical Roller Bearings