Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 35mm Bore, 72mm OD, 23mm W
Mfr # NU2207 ES C3
Zoro # G2078277
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35mm
- Outside Dia. 72mm
- Width 23mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # NU2207 ES C3
- Zoro # G2078277
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 72mm |
Width | 23mm |
Outer Ring Inside Dia. (In.) | 1.3779999999999999 |
Outer Ring Inside Dia. (mm) | 35 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 15691 |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 14590 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Description
Cylindrical,35mm Bore, 72mm OD, 23mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3412)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- DYNABRADE Collet (50010)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C4 (NJ-306 C/4)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU203E (NU-203E)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU216 ECP)
- Urb Roller Bearings