Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 30mm Bore, One Direction
Mfr # NJ2306 E C3
Zoro # G2078329
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 72mm
- Width 27mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # NJ2306 E C3
- Zoro # G2078329
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 72mm |
Width | 27mm |
Outer Ring Inside Dia. (In.) | 1.1811 |
Outer Ring Inside Dia. (mm) | 30 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 16635 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 16096 |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Description
Cylindrical,30mm Bore, One Direction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FF Series (6FFS25)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (1.06PSRM03.00)
- 3M 1/2 X18 36GRIT CUBITRON II BELT BX OF 1 (3M33443)
- KRYTOX 0.5 kg Anti-Corrosion Grease Jar White (GPL-226)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU309)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- SKF Cylindrical Roller Bearings (NJ220)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- Urb Cylindrical Roller Bearings