Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 20mm Bore, 47mm OD, 18mm W
Mfr # NJ2204 EMA C3
Zoro # G2078496
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20mm
- Outside Dia. 47mm
- Width 18mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NJ2204 EMA C3
- Zoro # G2078496
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 47mm |
Width | 18mm |
Outer Ring Inside Dia. (mm) | 20 |
Outer Ring Inside Dia. (In.) | 0.78739999999999999 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 4158 |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 4653 |
Description
Cylindrical,20mm Bore, 47mm OD, 18mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1-1/4 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack), 10PK (POLYPC11410PK)
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Male NPT (MP320700AV)
- DAYTON CX144 Cogged V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (4FJ33)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D58E25TAV, Pressure Line, 25 micron (ZX-D58E25TAV)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- SKF Cylindrical Roller Bearings (NU214)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU311 E.TVP2.C3)
- SKF Cylindrical Roller Bearings (RNU305)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- SKF Cylindrical Roller Bearing, Bore 45mm (NU 209 ECJ)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1006 (NU-1006)
- Urb Roller Bearings