Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 17mm Bore, 48mm OD, 14mm W
Mfr # NU303 C3
Zoro # G2078590
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17mm
- Outside Dia. 48mm
- Width 14mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # NU303 C3
- Zoro # G2078590
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 48mm |
Width | 14mm |
Outer Ring Inside Dia. (mm) | 17 |
Outer Ring Inside Dia. (In.) | 0.66930000000000001 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 2922 |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Dynamic Load Capacity (Lb.) | 3686 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Description
Cylindrical,17mm Bore, 48mm OD, 14mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Hydraforce Flow Divider/Combiner 1-5 Gpm Rating, 10 Gpm Max, Sae 6 Port (270701)
- GATES Tri-Power PowerBand Belts, 2/BX103 (2/BX103)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-115 (125158 NSTU SC 115)
- DAYTON Sleeve Bearing, 3/4x1x5/8 L, PK3 (3FJR6)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- MTK Roller Bearing, 70mm Bore, 150mm, 35mmW (NU 314 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU320)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 6.186 Od 10.236 W 4.125 (A5324SM)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU313 EM W/23)
- Urb Cylindrical Roller Bearings