Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 160mm Bore, 290mm OD, 48mm W
Mfr # NU232 MA C3
Zoro # G2078688
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 160mm
- Outside Dia. 290mm
- Width 48mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NU232 MA C3
- Zoro # G2078688
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 160mm |
Outside Dia. | 290mm |
Width | 48mm |
Outer Ring Inside Dia. (In.) | 6.2992 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 132862 |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 98915 |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Cylindrical,160mm Bore, 290mm OD, 48mm W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP75L46MB, Suction, 6 micron (ZX-HP75L46MB)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud (HR-2-3/4-XC)
- SPEEDAIRE Repair Kits (22XJ95)
- ZORO SELECT 1-3/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75" OD (2BK36138)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU310E)
- SKF Cylindrical Roller Bearings (NJ2206)
- BOWER Cylindrical Roller Bearing - 60 Mm Id X 110 Mm Od X 22 Mm W; Open (MR1212EL)
- Urb Roller Bearings