Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 140mm Bore, 42mm W
Mfr # NJ 228 EM/C3
Zoro # G2079281
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 140mm
- Outside Dia. 250mm
- Width 42mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NJ 228 EM/C3
- Zoro # G2079281
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 140mm |
Outside Dia. | 250mm |
Width | 42mm |
Outer Ring Inside Dia. (In.) | 5.5118 |
Outer Ring Inside Dia. (mm) | 140 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 87900 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 69016 |
Description
Cylindrical, 140mm Bore, 42mm W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE O-Ring, 96077 (96077)
- POWERDRIVE Bushing, Series 3020, 1.750" Bore (TL3020-1-3/4)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX2L1825MB, Return Line, 25 micron, Inside-Out (MF0063497)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2513T-G)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- SKF SKF-NJ312ECJ, Cylindrical Roller Brgs, NJ312ECJ (NJ312ECJ)
- SKF Cylindrical Roller Bearings (NU2209ECP)
- SKF Cylindrical Roller Bearing, Bore 45mm (NU 209 ECJ)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C4 (NJ-306 C/4)
- SKF SKF-N206ECP, Cylindrical Roller Brgs, N206ECP (N206ECP)
- SKF Cylindrical Roller Bearings (NU2208 ECP)
- Urb Roller Bearings