Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 140mm Bore, 2Pc Inner Ring
Mfr # NUP2228 M C3
Zoro # G2078767
product price: $1,349.99
/ea
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 140mm
- Outside Dia. 250mm
- Width 68mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NUP2228 M C3
- Zoro # G2078767
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 140mm |
Outside Dia. | 250mm |
Width | 68mm |
Outer Ring Inside Dia. (mm) | 140 |
Outer Ring Inside Dia. (In.) | 5.5118 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 159164 |
Dynamic Load Capacity (Lb.) | 107683 |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec1 |
Description
Cylindrical,140mm Bore, 2Pc Inner Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 60mm Bore (6212ZZC3/L627)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- BAILEY HYDRAULICS Pillow Block Set Screw Collar 5/8" Bolt Size, 2" Id, 151166 (151166)
- KOYO Medium Ball Bearings 31-52MM (6205ZZ)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- SKF Cylindrical Roller Bearings (NU2212)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 6.186 Od 10.236 W 4.125 (A5324SM)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207)
- Urb Cylindrical Roller Bearings