Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 140mm Bore, 250mm OD, 42mm W
Mfr # NU228 EM C3
Zoro # G2078785
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 140mm
- Outside Dia. 250mm
- Width 42mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NU228 EM C3
- Zoro # G2078785
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 140mm |
Outside Dia. | 250mm |
Width | 42mm |
Outer Ring Inside Dia. (In.) | 5.5118 |
Outer Ring Inside Dia. (mm) | 140 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 107683 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 83628 |
Description
Cylindrical,140mm Bore, 250mm OD, 42mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Brake Motor, TENV, 3 HP, 182TC, 230/460 (182TTTL7034)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS UCSE1319, Suction Strainer, 125 micron, Outside-In (MF0062075)
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DT99)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 4 In. (FCR-4)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- SKF Cylindrical Roller Bearings (NJ2206 ECP)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 2.322 Od 4.380 W 1.000 (WTPC520-2)
- SKF Cylindrical Roller Bearings (NU213E)
- SKF Cylindrical Roller Bearings (RNU305)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2211E M C3 (NU-2211E M C/3)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- Urb Cylindrical Roller Bearings