Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 120mm, Tapered Bore, 165mm OD
Mfr # NNU4924 KMNAP51W33
Zoro # G2078907
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 120mm
- Outside Dia. 165mm
- Width 45mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NNU4924 KMNAP51W33
- Zoro # G2078907
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 120mm |
Outside Dia. | 165mm |
Width | 45mm |
Outer Ring Inside Dia. (In.) | 4.7244000000000002 |
Outer Ring Inside Dia. (mm) | 120 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 73737 |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 38217 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec5 |
Description
Cylindrical,120mm,Tapered Bore,165mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SCH121H, 12 Ton, 1.63 in Stroke, Hollow Hydraulic Cylinder and Hand Pump Set (SCH121H)
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ FRICTION BALL (2229UJ)
- LOC-LINE Hose Segment, 1/4 In Dia, 25 ft (49420)
- DIXON Spiral Protection, 0.45"ID, 0.47"- 0.86" (NFSGX16)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NJ309)
- SKF Cylindrical Roller Bearings (NU2210)
- Urb Roller Bearings