Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 120mm Bore, 215mm OD, 58mm W
Mfr # NU2224 C3
Zoro # G2078959
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 120mm
- Outside Dia. 215mm
- Width 58mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # NU2224 C3
- Zoro # G2078959
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 120mm |
Outside Dia. | 215mm |
Width | 58mm |
Outer Ring Inside Dia. (mm) | 120 |
Outer Ring Inside Dia. (In.) | 4.7244000000000002 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 117575 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 85877 |
Description
Cylindrical,120mm Bore, 215mm OD, 58mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 42 x 6 mm., TC, Nitrile Rubber (30426TC)
- PARKER Filter/Regulator/Lubrcator, 1-1/2 In. NPT (C628-12FRLWGCWR)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/8 HP, OEM Replacement Brand: Dayton (GGS_47538)
- BLASTER Extra-Tacky Red Grease, 16 oz. Tub (GR-16T-HTR)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- SKF Cylindrical Roller Bearings (NU203)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 2.322 Od 4.380 W 1.000 (WTPC520-2)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, A 5212 WB (A 5212 WB)
- SKF Cylindrical Roller Bearings (NU213E)
- SKF Cylindrical Roller Bearings (NJ2206)
- Urb Cylindrical Roller Bearings