Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 120mm Bore, 215mm OD, 40mm W
Mfr # NU224 EM C3
Zoro # G2078968
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 120mm
- Outside Dia. 215mm
- Width 40mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NU224 EM C3
- Zoro # G2078968
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 120mm |
Outside Dia. | 215mm |
Width | 40mm |
Outer Ring Inside Dia. (In.) | 4.7244000000000002 |
Outer Ring Inside Dia. (mm) | 120 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 263026 |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 176475 |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Description
Cylindrical,120mm Bore, 215mm OD, 40mm W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Direct Drive Gas Compressor Pump (3-0394)
- AEROQUIP Hydraulic Hose Fitting (4412-8-8S)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA600-4X062KW)
- MARATHON MOTORS Pump Mtr, Split Ph, 1/3hp, 1725,220-240, 48Y (5KH32GNB812X)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU319E TVP2)
- SKF Cylindrical Roller Bearings (NU317)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NJ309)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing (N306EM C3)
- BOWER Cylindrical Roller Bearing - 60 Mm Id X 110 Mm Od X 22 Mm W; Open (MR1212EL)
- SKF Cylindrical Roller Bearings (NU213E)
- Urb Roller Bearings