Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 110mm, Tapered Bore, 150mm OD
Mfr # NNU4922KMSP51W33
Zoro # G2078995
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 110mm
- Outside Dia. 150mm
- Width 40mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NNU4922KMSP51W33
- Zoro # G2078995
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 110mm |
Outside Dia. | 150mm |
Width | 40mm |
Outer Ring Inside Dia. (mm) | 110 |
Outer Ring Inside Dia. (In.) | 4.3307 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 59349 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Tolerance | Abec5 |
Dynamic Load Capacity (Lb.) | 29000 |
Description
Cylindrical,110mm,Tapered Bore,150mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Copeland Replacement For: 6127 (OCP0108)
- TRITAN Tapered Roller Bearing, Cone, 0.75-in. Bore Dia., 0.655-in. Width (LM11949)
- RULAND Coupling, 4 Beam Clamp, 3mmx3mm (PCMR10-3-3-A)
- D&D 2240mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2240)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- NACHI Nu300 Series Cylindrical Roller Bearing, NU305 (NU305)
- SKF Cylindrical Roller Brgs, #NU213ECM/C3 (NU213ECM/C3)
- INA Rnf Drawn Cup Cylindrical Roller Bearings, Needle Roller Bearings Drawn, Sprag Clutches Incl. Gens (BCE1816)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1005 (NU-1005)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU310E)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ307 C3 (NJ-307 C/3)
- Urb Roller Bearings