Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 110mm Bore, 200mm OD, 38mm W
Mfr # N222 M C3
Zoro # G2079047
original price:
$234.99
5% off
new price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 110mm
- Outside Dia. 200mm
- Width 38mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # N222 M C3
- Zoro # G2079047
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 110mm |
Outside Dia. | 200mm |
Width | 38mm |
Outer Ring Inside Dia. (In.) | 4.3307 |
Outer Ring Inside Dia. (mm) | 110 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 64520 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Tolerance | Abec1 |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 53504 |
Description
Cylindrical,110mm Bore, 200mm OD, 38mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range (H613)
- LINCOLN INDUSTRIAL Lincoln Industrial 5848 Adjustable Swivel Hydraulic Coupler (LNI-5848)
- SKF SKF-6200Z C3, Single Row Ball Brgs, 6200Z C3 (6200Z C3)
- BRENNAN INDUSTRIES Fittings, 1/4" Male JIC- 1/4" Female JIC (6602-04-04-04-FG)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- SKF Cylindrical Roller Bearings (NJ2206)
- INA Rnf Drawn Cup Cylindrical Roller Bearings, Needle Roller Bearings Drawn, Sprag Clutches Incl. Gens (BCE1816)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 2.322 Od 4.380 W 1.000 (WTPC520-2)
- SKF SKF-NUP 208 ECP, Cylindrical Roller Brgs, NUP 208 ECP (NUP 208 ECP)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECJ)
- BOWER Cylindrical Roller Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Open (MU1310CHL)
- Urb Roller Bearings