Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 105mm Bore, 190mm OD, 36mm W
Mfr # N221 M C3
Zoro # G2079099
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 105mm
- Outside Dia. 190mm
- Width 36mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Urb
- MFR # N221 M C3
- Zoro # G2079099
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 105mm |
Outside Dia. | 190mm |
Width | 36mm |
Outer Ring Inside Dia. (In.) | 4.1339 |
Outer Ring Inside Dia. (mm) | 105 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 57551 |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Dynamic Load Capacity (Lb.) | 47209 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Description
Cylindrical,105mm Bore, 190mm OD, 36mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z1438MMIP 1/4" x 3/8" Male to Male Industrial Plug (Z1438MMIP)
- ENERPAC Spring Washer (DA4848108)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/8 In (Q1X1 1/8)
- PIX Belt, AX Cogged, 1/2 x 26 in. OC (AX24)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- KOYO Cylindrical Roller Bearings (NJ2204)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU207 (NU-207)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C3 (NJ-306 C/3)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK0810)
- Urb Cylindrical Roller Bearings