Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 100mm Bore, 73mm W, BronzeCage
Mfr # NU2320 MA C3
Zoro # G2079117
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100mm
- Outside Dia. 215mm
- Width 73mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NU2320 MA C3
- Zoro # G2079117
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 100mm |
Outside Dia. | 215mm |
Width | 73mm |
Outer Ring Inside Dia. (mm) | 100 |
Outer Ring Inside Dia. (In.) | 3.937 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 131288 |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 102737 |
Description
Cylindrical,100mm Bore,73mm W,BronzeCage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Campbell Hausfeld Air Receiver Surge Tank AR8023, Vertical, 60 Gal. (AR8023)
- CONTINENTAL CONTITECH 5VX880 Cogged V-Belt, 88" Outside Length, 5/8" Top Width, 1 Ribs (5VX880)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-4)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .25" (RC040708)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- SKF SKF-NJ312ECJ, Cylindrical Roller Brgs, NJ312ECJ (NJ312ECJ)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU316)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- SKF Cylindrical Roller Bearings (NJ 309)
- Urb Cylindrical Roller Bearings