Shop All Trampolines
Upperbounce
Upper BounceTrampoline Heavy Duty, Spring Pull Tool
Mfr # UBHWD-TH
Zoro # G7287159
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver/Black
- Overall Height 0.75
- Weight 0.1
- Size OS
- Features This amazing tool helps you get the spring into the trampoline frame Easily and Quick when installing Your Jumping Mat, Don't struggle trying to get the springs into the trampoline frame, Can be used for any trampoline brand, Help you slide the springs easily into the trampoline frame when you install your jumping mat, Warranty: 1 Year Warranty
Product Information
- Brand Upperbounce
- MFR # UBHWD-TH
- Zoro # G7287159
- UPC # 609465205335
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.75 |
Size | OS |
Length | 5.31 |
Width | 4.61 |
Details
Color | Silver/Black |
Weight | 0.1 |
Features | This amazing tool helps you get the spring into the trampoline frame Easily and Quick when installing Your Jumping Mat, Don't struggle trying to get the springs into the trampoline frame, Can be used for any trampoline brand, Help you slide the springs easily into the trampoline frame when you install your jumping mat, Warranty: 1 Year Warranty |
Material | Steel |
Includes | Spring Pull Tool |
Description
Don’t struggle trying to get the springs into the trampoline frame! This amazing "Upper Bounce" Spring Pull Tool also known as T-Hook, will help you slide the springs easily into trampline frame when you install your jumping mat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Extension Sprayer Brass 18In (6-7742)
- TIGER LIGHTS 12V LED Tractor & Combine Light For John Deere 4710 Flood Off-Road Light; (TL5680)
- STENS Ball Bearing Wheel 205-153 For Lawn-Boy 678636 (205-153)
- CATCHMASTER Glue Trap, 8-1/2 In. L, 5-1/4 In. W, PK2 (36-72)
- AQUA-MOX N1-1414400000 14 ft. Trampoline Frame Size Replacement Netting (N1-1414400000)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- Upperbounce Trampolines