Shop All Trampolines
Upperbounce
Trampoline Repl. Jumping Mat, fits for 15' Round Frames
Mfr # UBMAT-15-96-8.5
Zoro # G7285016
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight Capacity 330 Pounds
- Overall Height 0.2
- Weight 11.44
- Size 15'
Product Information
- Brand Upperbounce
- MFR # UBMAT-15-96-8.5
- Zoro # G7285016
- UPC # 609465205380
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.2 |
Size | 15' |
Length | 156.75 |
Width | 156.75 |
Details
Color | Black |
Weight Capacity | 330 Pounds |
Weight | 11.44 |
Includes | Trampoline Mat |
Material | Mesh |
Features | High Quality PP Trampoline Mat, Incredibly Durable, Easily replace your mat on your existing trampoline, UV-resistant, Water & Fade Resistant Mat, Fits for 15' Trampoline |
Description
Bring back your Trampoline bounce with this New & Strong "Upper Bounce" Trampoline Jumping Mat! "Upper Bounce" Jumping Mat is especially designed to fit 15 FT. Trampoline Frames of all brands and models, with 96 V-Rings using 8.5" Springs. Upper Bounce Trampoline Jumping Mat features ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8 row stitching thus guaranteeing the mat from tearing. Upper Bounce High Quality Jumping Mat is guaranteed to be UV & water resistant, offering you a safer long-lasting fun investment!. Trampoline Replacement Jumping Mat, fits for 15 'Round Frames with 96 V-Rings, Using 8.5" springs -MAT ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASEYS New England Patriots Flag 3x5 (3208586389)
- STENS Cub Cadet 759-3830 Mulching Blade 325-735 (325-735)
- GORILLA GLUE 150 ft. Black/Gray Retractable Free Standing Hose Reel Cart (GRS-150H)
- AFTERMARKET 119225-52102 New Fuel Pump Made for Several Yanmar Models (FSG60-0050)
- AQUA-MOX N1-1414400000 14 ft. Trampoline Frame Size Replacement Netting (N1-1414400000)
- JUMPKING Jumpking BZ1409E4 Trampoline Enclosure System - 14 Foot (BZ1409E4)
- XPOWER MANUFACTURE XPOWER Manufacture BR-292A 3 HP Indoor Outdoor Inflatable Bounce House Jumper Blower Fan (BR-292A)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- JUMPKING Jumpking SP5.5 5.5 in. Trampoline Spring (SP5.5)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- Upperbounce Trampolines