Shop All Trampolines
Upperbounce
Trampoline Repl. Jumping Mat, fits for 15' Round Frames
Mfr # UBMAT-15-96-7
Zoro # G7285585
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Weight Capacity 330 Pounds
- Overall Height 0.2
- Weight 11.66
- Size 15'
Product Information
- Brand Upperbounce
- MFR # UBMAT-15-96-7
- Zoro # G7285585
- UPC # 797734799026
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.2 |
Size | 15' |
Width | 159.5 |
Length | 159.5 |
Details
Color | Black |
Weight Capacity | 330 Pounds |
Weight | 11.66 |
Material | Mesh |
Features | High Quality PP Trampoline Mat, Incredibly Durable, Easily replace your mat on your existing trampoline, UV-resistant, Water & Fade Resistant Mat, Fits for 15' Trampoline |
Includes | Trampoline Mat |
Description
Bring back your Trampoline bounce with this New & Strong "Upper Bounce" Trampoline Jumping Mat! "Upper Bounce" Jumping Mat is especially designed to fit 15 FT. Trampoline Frames of all brands and models, with 96 V-Rings using 7" Springs. Upper Bounce Trampoline Jumping Mat features ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8 row stitching thus guaranteeing the mat from tearing. Upper Bounce High Quality Jumping Mat is guaranteed to be UV & water resistant, offering you a safer long-lasting fun investment!. Trampoline Replacement Jumping Mat, fits for 15 'Round Frames with 96 V-Rings, Using 7" Springs -MAT ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Extra Thick Yoga Mat, Non-Slip Comfort Foam, Durable Exercise Mat For Fitness, Pilates (Blue) (846179UVJ)
- KOHLER Fuel Shutoff Lever Kit (17 090 87-S)
- DIXON Hung Up On Dixon Single Hose, Rack (DHR1)
- OREGON Mower Blade (90-643)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- Upperbounce Trampolines