Shop All Trampolines
Upperbounce
Trampoline pole sleeve protector - set of 6 - Aqua
Mfr # UBFPS-6-A
Zoro # G7286267
product price: $20.39
/pk 6, $3.40/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aquamarine
- Overall Height 70.75
- Weight 2.68
- Width 3.26
- Size Set of 6
Product Information
- Brand Upperbounce
- MFR # UBFPS-6-A
- Zoro # G7286267
- UPC # 714757405215
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 70.75 |
Width | 3.26 |
Size | Set of 6 |
Length | 3.26 |
Details
Color | Aquamarine |
Weight | 2.68 |
Features | These protectors slide over the foam covers of the trampoline enclosure poles for longer lasting use, UV resistant and cold weather crack-resistant coating, "Each protector is 70" long", Set of 6, Add color and protection to your trampoline poles |
Includes | 6 Trampoline Sleeve Covers |
Material | Plastic |
Description
These protectors are highly recommended since it extends the life of your foam padding on the enclosure poles. The PE material sleeve slides over the foam of your enclosure pole and it protects the foam from the outside weather. It is UV resistant, Anti-fungal/bacterial, and has cold weather crack-resistant coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207R)
- SEYMOUR MIDWEST 10-tine Ensilage Fork with 30"L Hardwood Handle (49272)
- SIMPSON STRONG-TIE Htt5 Heavy Tension Tie (HTT5)
- BROILMASTER Broilmaster SS48G Stainless Steel Post - In-Ground (SS48G)
- XPOWER MANUFACTURE XPOWER Manufacture BR-292A 3 HP Indoor Outdoor Inflatable Bounce House Jumper Blower Fan (BR-292A)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- Upperbounce Trampolines