Shop All Trampolines
Upperbounce
Mini Trampoline Repl. Jumping Mat fits for 48" Round Frames
Mfr # UBMAT-48-40
Zoro # G7278390
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight Capacity 220 Pounds
- Overall Height 0.2
- Weight 1.5
- Features High Quality PP Trampoline Mat, Incredibly Durable, Easily replace your mat on your existing trampoline, UV-resistant, Water & Fade Resistant Mat, Made for a 48" Round Trampoline
Product Information
- Brand Upperbounce
- MFR # UBMAT-48-40
- Zoro # G7278390
- UPC # 700424739554
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.2 |
Size | 48" |
Width | 37.79 |
Length | 37.79 |
Details
Color | Black |
Weight Capacity | 220 Pounds |
Weight | 1.5 |
Features | High Quality PP Trampoline Mat, Incredibly Durable, Easily replace your mat on your existing trampoline, UV-resistant, Water & Fade Resistant Mat, Made for a 48" Round Trampoline |
Material | Mesh |
Includes | Trampoline Mat |
Description
Bring back your Mini Trampoline bounce and family fun with this high quality Upper Bounce Mini Trampoline Jumping Mat! Replacement Mat will fit for 48" Round Mini Trampoline Frames of all brands and models with 40 V-Rings, Using 3.5 springs. Upper Bounce Trampoline Jumping Mats feature ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8 row stitching thus guaranteeing the mat from tearing. Upper Bounce High Quality Jumping Mat is guaranteed to be UV & water resistant, offering you a safer long-lasting fun investment!. Mini Trampoline Replacement Jumping Mat fits for 48" Round Frames with 40 V-Rings, Using 3.5 springs -MAT ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49650)
- MTD Air Filter (17211-Z8B-901)
- BLUE WAVE Blue Wave BG2233 Sure Shot 2 Player Basketball Game (BG2233)
- BON TOOL Repl Blades 6.3 Cubic Feet Whiteman Mixer (50-442)
- JUMPKING Jumpking SP5.5 5.5 in. Trampoline Spring (SP5.5)
- XPOWER MANUFACTURE XPOWER Manufacture BR-292A 3 HP Indoor Outdoor Inflatable Bounce House Jumper Blower Fan (BR-292A)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- SERENELIFE 8Ft Trampoline With Outer Safety Net (SLTRA8BL)
- Upperbounce Trampolines