Shop All Trampolines
Upperbounce
Mini Trampoline Repl. Jumping Mat fits for 40" Round Frames
Mfr # UBMAT-40-36
Zoro # G7268496
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight Capacity 220 Pounds
- Overall Height 0.2
- Weight 1
- Includes Trampoline Mat
Product Information
- Brand Upperbounce
- MFR # UBMAT-40-36
- Zoro # G7268496
- UPC # 700424739530
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.2 |
Width | 29.72 |
Length | 29.72 |
Size | 40" |
Details
Color | Black |
Weight Capacity | 220 Pounds |
Weight | 1 |
Includes | Trampoline Mat |
Material | Mesh |
Features | High Quality PP Trampoline Mat, Incredibly Durable, Easily replace your mat on your existing trampoline, UV-resistant, Water & Fade Resistant Mat, Made for a 40" Round Trampoline |
Description
Bring back your Mini Trampoline bounce and family fun with this high quality Upper Bounce Mini Trampoline Jumping Mat! Replacement Mat will fit for 40" Round Mini Trampoline Frames of all brands and models with 36 V-Rings, Using 3.5 springs. Upper Bounce Trampoline Jumping Mats feature ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8 row stitching thus guaranteeing the mat from tearing. Upper Bounce High Quality Jumping Mat is guaranteed to be UV & water resistant, offering you a safer long-lasting fun investment!. Mini Trampoline Replacement Jumping Mat fits for 40" Round Frames with 36 V-Rings, Using 3.5 springs -MAT ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST Burlap Roll, 72" x 300 ft., Brown (BB 72)
- HC COMPANIES Grower Pot 3.76 Gal (NER005G0G18)
- BRIGGS & STRATTON GASKET, EXHAUST (84004471)
- ECHO 12" Gas Gas Powered Pole Saw (PPT-2620)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- AQUA-MOX N1-1414400000 14 ft. Trampoline Frame Size Replacement Netting (N1-1414400000)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- JUMPKING Jumpking SP5.5 5.5 in. Trampoline Spring (SP5.5)
- Upperbounce Trampolines