Shop All Trampolines
Upperbounce
Enclosure G shaped Pole Caps-Fits for 1.5" Dia. Pole
Mfr # UBPC-FG-8
Zoro # G7271077
original price:
$17.50
10% off
new price: $15.75
/pk 8, $1.97/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Overall Height 4
- Weight 0.3
- Size Set of 8
- Width 1.5
Product Information
- Brand Upperbounce
- MFR # UBPC-FG-8
- Zoro # G7271077
- UPC # 700424739639
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 4 |
Size | Set of 8 |
Width | 1.5 |
Length | 1.5 |
Details
Color | Blue |
Weight | 0.3 |
Material | Plastic |
Features | Set of 8 Pole Caps, Fits for 1.5" Diameter Pole, Simple and Easy Attachment, Special "G" Shape hook, Keep the Safety Net Straps firm |
Includes | Set of 8 Pole Caps |
Description
Get this Strong and Durable Enclosure G shaped Pole Caps to use for Fiber Glass or Metal Rings on Top of Trampoline your net will stand tall and straight again! Simple & Easy Attachment! Fits for 1.5" Diameter Pole.. Enclosure G shaped Pole Caps to use for Fiber Glass or Metal Rings on Top of Trampoline -Fits for 1.5" Dia. Pole- Set of 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 24 Pc 48" Rebar Ground Anchor Stake 5/8 (PTW9464)
- BLOEM DURA HNG BSKT LIVGRN 12"" (DCHB12-42)
- VALTERRA Valterra A04-5094 Adjustable EZ Hose Carrier - 50" to 94", White (A04-5094)
- LOGO BRANDS Washington Halftime Lunch Cooler (237-55H-1)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- XPOWER MANUFACTURE XPOWER Manufacture BR-292A 3 HP Indoor Outdoor Inflatable Bounce House Jumper Blower Fan (BR-292A)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- Upperbounce Trampolines