Shop All Trampolines
Upperbounce
Crush Proof Plastic Trampoline Pit Balls 200 Pack - Blue
Mfr # UP-TB-200-B
Zoro # G7270079
product price: $31.99
/pk 2, $16.00/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Overall Height 20
- Weight 2.6
- Includes Trampoline Pit Balls-200
- Length 12
Product Information
- Brand Upperbounce
- MFR # UP-TB-200-B
- Zoro # G7270079
- UPC # 810029120005
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 20 |
Length | 12 |
Width | 13 |
Size | 200 Pack |
Details
Color | Blue |
Weight | 2.6 |
Includes | Trampoline Pit Balls-200 |
Features | Comes in many colors!, Perfect size for kids, Crush Proof, Non Toxic, UV Resistant |
Material | Plastic |
Description
The Upper Bounce Trampoline Pit Balls are the perfect plastic balls for any trampoline or ball pit. This set comes with 100 pieces of non-toxic, kid friendly play balls. These play balls are a great tool for building your child’s motor skills and are lots of fun! The Upper Bounce pit balls have been tested and exceeded all CPSC standards for a safe and healthy playing experience. Each ball measures 2.3 inches and fits perfectly in a child’s hands without being too small or too big.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Large Aluminum Folding Table (51891)
- DUTTON-LAINSON Filter Fuel Replacement (595-5)
- PROPAC ARMY COT (L2021)
- ILC Replacement For CLUB CAR 47629703001 (47629703001)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- Upperbounce Trampolines