Shop All Trampolines
Upperbounce
Crush Proof Plastic Trampoline Pit Balls 100 Pack - Yellow
Mfr # UB-TB-Y
Zoro # G7269975
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Height 20
- Weight 1.3
- Includes Trampoline Pit Balls-100
- Size 100 Pack
Product Information
- Brand Upperbounce
- MFR # UB-TB-Y
- Zoro # G7269975
- UPC # 810029120432
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 20 |
Size | 100 Pack |
Length | 6 |
Width | 13 |
Details
Color | Yellow |
Weight | 1.3 |
Includes | Trampoline Pit Balls-100 |
Material | Plastic |
Features | Comes in many colors!, Perfect size for kids, Crush Proof, Non Toxic, UV Resistant |
Description
The Upper Bounce Trampoline Pit Balls are the perfect plastic balls for any trampoline or ball pit. This set comes with 100 pieces of non-toxic, kid friendly play balls. These play balls are a great tool for building your child’s motor skills and are lots of fun! The Upper Bounce pit balls have been tested and exceeded all CPSC standards for a safe and healthy playing experience. Each ball measures 2.3 inches and fits perfectly in a child’s hands without being too small or too big.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- RAIN BIRD Impact Sprinkler Head, 4 In. H (P5-R)
- STENS Hi-Lift Blade For John Deere 110 And 112 With 38" Deck M41237; 330-258 (330-258)
- STENS Hydro Pump Seal Kit For Hydro Gear Ariens Exmark Toro Mowers 025-070 (025-070)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SERENELIFE Sports Jumping Fitness Trampoline, Adult Size (SLSPT409)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- Upperbounce Trampolines