Shop All Trampolines
Upperbounce
Crush Proof Plastic Trampoline Pit Balls 100 Pack - Green
Mfr # UP-TB-G
Zoro # G7268828
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Overall Height 20
- Weight 1.3
- Width 13
- Length 6
Product Information
- Brand Upperbounce
- MFR # UP-TB-G
- Zoro # G7268828
- UPC # 856874004022
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 20 |
Width | 13 |
Length | 6 |
Size | 100 Pack |
Details
Color | Green |
Weight | 1.3 |
Material | Plastic |
Features | Comes in many colors!, Perfect size for kids, Crush Proof, Non Toxic, UV Resistant |
Includes | Trampoline Pit Balls-100 |
Description
The Upper Bounce Trampoline Pit Balls are the perfect plastic balls for any trampoline or ball pit. This set comes with 100 pieces of non-toxic, kid friendly play balls. These play balls are a great tool for building your child’s motor skills and are lots of fun! The Upper Bounce pit balls have been tested and exceeded all CPSC standards for a safe and healthy playing experience. Each ball measures 2.3 inches and fits perfectly in a child’s hands without being too small or too big.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spdl Asm-Pulley & (618P09236)
- JAMESON Telescoping Pole, 7-14 ft. (TP-14F)
- AFTERMARKET 1379 Wire Rope Clamp 3/4" 19mm For Universal Products (OTK20-0318)
- FLOWZONE Top Wand Holster (Green) (FZRAEJ)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- SERENELIFE 8Ft Trampoline With Outer Safety Net (SLTRA8BL)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- Upperbounce Trampolines