Shop All Trampolines
Upperbounce
48" Mini Round Foldable Repl. Trampoline Safety Pad for 8 Legs-Blue
Mfr # UBPADF-48-B
Zoro # G7273168
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Height 0.5
- Weight 1.5
- Size 48"
- Length 48
Product Information
- Brand Upperbounce
- MFR # UBPADF-48-B
- Zoro # G7273168
- UPC # 799430519342
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.5 |
Size | 48" |
Length | 48 |
Width | 9 |
Details
Color | Blue |
Weight | 1.5 |
Includes | Trampoline Pad |
Material | Plastic |
Features | High Quality Trampoline Pad, 4.5mm Thick Foam, Incredibly Durable, 250g PVC on top, 110g PVC on bottom |
Description
Upper Bounce Folding Trampoline Safety Pad is a must to have to ensure your family's safety!Pad is designed to fold along with the trampoline so there is no need to remove the pad beforing storing your trampoline anymore! Trampoline Replacement Pad ensures that you, and your family do not get pinches and scrapes. Upper Bounce Trampoline Safety Pad protects the jumper from falling on the steel frame or getting hurt from the springs.. 48" Mini Round Foldable Replacement Trampoline Safety Pad (Spring Cover) for 8 Legs-Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Stainless Steel Propane Tank Scale (03007ACE)
- BRIGGS & STRATTON Oil Filter (5049K)
- HUSQVARNA Pole Saw, 95-3/4" L, 17.25 fl oz (525P4S FIXED POLE SAW)
- DALEN PRODUCTS CO Water Base Mosquito Trap (SKOT-4)
- SERENELIFE Sports Jumping Fitness Trampoline, Adult Size (SLSPT409)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- SERENELIFE 8Ft Trampoline With Outer Safety Net (SLTRA8BL)
- XPOWER MANUFACTURE XPOWER Manufacture BR-292A 3 HP Indoor Outdoor Inflatable Bounce House Jumper Blower Fan (BR-292A)
- Upperbounce Trampolines