Shop All Trampolines
Upperbounce
44" Mini Round Trampoline Replacement Safety Pad for 6 Legs-Green
Mfr # UBPAD-44-G
Zoro # G7272459
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Height 0.5
- Weight 1
- Size 44"
- Length 44
Product Information
- Brand Upperbounce
- MFR # UBPAD-44-G
- Zoro # G7272459
- UPC # 708302284967
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.5 |
Size | 44" |
Length | 44 |
Width | 9 |
Details
Color | Green |
Weight | 1 |
Features | High Quality Trampoline Pad, 4.5mm Thick Foam, Incredibly Durable, 250g PVC on top, 110g PVC on bottom |
Includes | Trampoline Pad |
Material | Plastic |
Description
Upper Bounce Trampoline Safety Pad is a must to have to ensure your family's safety! Trampoline Replacement Pad ensures that you, and your family do not get pinches and scrapes. Upper Bounce Trampoline Safety Pad protects the jumper from falling on the steel frame or getting hurt from the springs.. 44" Mini Round Trampoline Replacement Safety Pad (Spring Cover) for 6 Legs-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Piston For Ford/ Holland 2N, 8N, 9N 8N6108A, 8N6108B, 9N6149A (1109-1018)
- BIRCHMEIER Birchmeier Flox 10 AT3 Backpack Sprayer (10956101AT3)
- SOLO Adaptable Hose-End Sprayer (405-HE)
- CORONA TOOLS Corona Blade Sharpener (AC 8300)
- YJ USA YJ USA SP8-S50 8 in. Heavy-Duty Galvanized Trampoline Spring - Set of 50 (SP8-S50)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- JUMPKING Jumpking SP5.5 5.5 in. Trampoline Spring (SP5.5)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- Upperbounce Trampolines