Shop All Trampolines
Upperbounce
40" Mini Foldable Rebounder Fitness Trampoline w/Adjustable Handrail
Mfr # UBSF01HR-40
Zoro # G7284614
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Weight Capacity 200 Pounds
- Overall Height 8
- Weight 24.5
- Width 40
Product Information
- Brand Upperbounce
- MFR # UBSF01HR-40
- Zoro # G7284614
- UPC # 799975258416
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 8 |
Width | 40 |
Size | 40" |
Length | 40 |
Details
Color | Blue |
Weight Capacity | 200 Pounds |
Weight | 24.5 |
Material | Powder Coated Steel; polyvinyl; Polypropylene |
Includes | Mini Trampoline |
Features | ASTM Standardized Solid Steel Frame, Adjustable Support Handrail, Rust-Resistant Springs, Anti-Skid Rubber Legs, Protective Safety Pad |
Description
Bring fun together with health and fitness to your home and family with this “Upper Bounce” Mini Foldable Trampoline with adjustable handrail. Rebounders have proven great health benefits for teens and adults! You can watch TV or video play while exercising, enabling you to burn calories and have fun at the same time! Great for use in any home gym. This mini trampoline is made out of a solid heavy-gauge steel frame of six legs instead of the usual four gives the upper bounce mini 40” trampoline additional stability for maximum support. Springs connect set-wise to increase bounce! The rubber-tipped legs won't mar your flooring. Constructed of rugged steel and polypropylene, this trampoline also features a vinyl covering over the frame and springs to protect your feet while you work out. High quality polypropylene jumping surface allows users to do all types of cardio workouts and supports up to 200 lbs. The removable handle boasts 5 adjustable settings for kids & adult of different heights and it folds easily for minimal storage space. 40” inch is the perfect size which is always available to use no matter the weather, Indoors or Outdoors! All Upper Bounce trampolines are built with safety as the very first consideration. They’re easy to assemble and include all necessary tools and hardware needed. Get this Upper Bounce 40” rebounder trampoline and you’re in for a great bouncing exercise experience! You will be bouncing on the very day you receive your Brand New Upper Bounce Mini Trampoline! "Get the Upper Bounce" . 40" Mini Foldable Rebounder Fitness Trampoline with Adjustable Handrail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GASKET-INLET HOUSING (820098)
- DRAMM ColorStorm Hose Crimper (DP-FRAME)
- SWEEPEX Oem Selector Rod, Use w RotaryBroom, Metal (72309)
- KOHLER Screen Grass (20 162 02-S)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- YJ USA YJ USA SP8-S50 8 in. Heavy-Duty Galvanized Trampoline Spring - Set of 50 (SP8-S50)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- Upperbounce Trampolines