Shop All Desk Accessories & Organizers
Upgrade7
Pop-up Note Dispenser Cat Shape
Mfr # UP30924
Zoro # G404031096
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Upgrade7
- MFR # UP30924
- Zoro # G404031096
- UPC # 657248306199
- Country of Origin China
- Category Desk Accessories & Organizers
Description
A unique designed pop-up note dispenser, it can help to personalize your workspace. Keep Sticky note®
Notes within reach, with this cute cat-shaped dispenser. The white dispenser comes with one 3 x 3 pad of Pop-up Notes. Weighted dispenser allows for one-handed note dispensing. Great for work, home and school use. A fun way to keep notes at your fingertips! Note Dispenser Type: Self-Stick Note Holder
Accepts Pad Size (W x H): 3" x 3"
Color(s): White
Material(s): ABS
Polystyrene.
Unit of Measure : Pack
Notes within reach, with this cute cat-shaped dispenser. The white dispenser comes with one 3 x 3 pad of Pop-up Notes. Weighted dispenser allows for one-handed note dispensing. Great for work, home and school use. A fun way to keep notes at your fingertips! Note Dispenser Type: Self-Stick Note Holder
Accepts Pad Size (W x H): 3" x 3"
Color(s): White
Material(s): ABS
Polystyrene.
Unit of Measure : Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Empty", 2" x 3", Fluorescent Green, 500/Roll (DL1145)
- HEATHROW SCIENTIFIC Slide Mailer, Light Brown, PK25 (HS9903)
- AZAR DISPLAYS Hanging Trifold Brochure Holder. Inside Dimension: 4.375"W, PK10 (252340)
- CASE LOGIC Key 15.6" Laptop Backpack (3204193)
- ADVANTUS Pencil Cup, Fusion, 2-3/4"x2-3/4"x4", Black/Gray (AVT37680)
- TEACHER CREATED RESOURCES Metal Bucket, PK6 (TCR20829)
- INTERDESIGN CLEAR LINUS ORG 6X6X2"" (52630)
- SAFCO Desktop Organizer, 10-3/4"DX14 "H (3258WH)
- DACASSO Black Leatherette 34" x 20" Desk Mat without Rails (PR-1033)
- WARPS Bag Mattress 70X92 Qn/Fl (CB-70)
- LORELL Mesh Paper Clip Holder, 3.8" X 2.1", Steel (LLR84150)
- Upgrade7 Desk Accessories & Organizers