Shop All Sealed Lead Acid Batteries
Upg
Sealed Lead Acid Marine Battery, 12 V, 75Ah, UB12750, Combo Post Terminal, AGM, Group 24 Type
Mfr # 45121
Zoro # G508378387
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Capacity 75Ah
Product Information
- Brand Upg
- MFR # 45121
- Zoro # G508378387
- UPC # 806593451218
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Voltage | 12V |
Item | Sealed Lead-Acid Battery |
Capacity | 75Ah |
Description
- •Non-hazardous material shipping under Class Code 60 ATA-FAA requirements
- •Resists shock and vibration
- •Lower self-discharge rate
- •Maintenance-free, never needs filling
- •Meets all EPA/OSHA marine requirements
- •Dual purpose - works well for both starting and trolling
- •Engineered to master the open water.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA ‚Ñ¢ Full-Size Wired Optical Mouse, Black (61014)
- PYLE Universal Device Stand, PLPTS4X2 (PLPTS4X2)
- VTECH 2-handset Cordless CID/ITAD (CS6629-2)
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- UPG Sealed Lead Acid Battery, 6 V, 4.5Ah, UB645, F1 (Faston Tab) Terminal, AGM Type (D5733)
- UPG Upg 45965 Ub-4D Agm Sealed Lead Acid Battery (45965)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, T4 Tab Terminal, AGM Type (D5745)
- UPG Sealed Lead Acid Battery, 12 V, 2.9Ah, UB1229T, F1 (Faston Tab) Terminal, AGM Type (D5700)
- UPG Sealed Lead Acid Battery, 12 V, 2.2Ah, UB1222, F1 (Faston Tab) Terminal, AGM Type (D5739)
- UPG UB1250 5 amps Lead Acid Battery (86450)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Toyo 6FM14, 6FMH18 (ML18-12GEL378)
- Upg Sealed Lead Acid Batteries