Shop All Sealed Lead Acid Batteries
Upg
Sealed Lead Acid Marine Battery, 12 V, 55Ah, UB12550, Combo Post Terminal, AGM Type
Mfr # 45120
Zoro # G808378384
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Capacity 55Ah
Product Information
- Brand Upg
- MFR # 45120
- Zoro # G808378384
- UPC # 806593451201
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Voltage | 12V |
Item | Sealed Lead-Acid Battery |
Capacity | 55Ah |
Description
- •Non-hazardous material shipping under Class Code 60 ATA-FAA requirements
- •Resists shock and vibration
- •Lower self-discharge rate
- •Maintenance-free, never needs filling
- •Meets all EPA/OSHA marine requirements
- •Dual purpose - works well for both starting and trolling
- •Engineered to master the open water.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Wall Mount Kit, Black (WMK (BK))
- MONOPRICE HDMI Cable, High Speed, Black, 12ft., 28AWG (4959)
- PEERLESS-AV Round Structural/Finishedceiling Plate For Lcd Projecto (ACC570)
- DELL UltraSharp 23.8 Inch Adjustable Monitor FHD (Full HD) Infinity Edge - U2422H, 1920x1080 16:9 8m (DELL-U2422H)
- UPG Sealed Lead Acid Battery, 12 V, 2.9Ah, UB1229T, F1 (Faston Tab) Terminal, AGM Type (D5700)
- UPG Sealed Lead Acid Battery, 4 V, 4.5Ah, UB445, F1 (Faston Tab) Terminal, AGM Type (40559)
- UPG Sealed Lead Acid Battery, 12 V, 3.4Ah, UB1234, F1 (Faston Tab) Terminal, AGM Type (D5740)
- UPG Sealed Lead Acid Battery, 6 V, 8.5Ah, UB685, F1 (Faston Tab) Terminal, AGM Type (D5735)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- UPG Sealed Lead Acid Battery, 12 V, .8Ah, UB1208, WL (Wire Lead) Terminal with Amp Connector, AGM Type (45791)
- MIGHTY MAX BATTERY 12-Volt 200 Ah Rechargeable AGM Sealed Lead Acid Battery (ML4D)
- Upg Sealed Lead Acid Batteries